Motion
9K 98 98 20 US

KNIPEX
9K 98 98 20 US

Automotive Tool Set - SET Material, 5 Pieces
MI ITEM #10652270
MFR #9K 98 98 20 US
List Price$262.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 98 98 20 US

Automotive Tool Set - SET Material, 5 Pieces
MI ITEM #10652270
MFR #9K 98 98 20 US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$262.10/each for your price

Overview

Mfr description
9K 98 98 20 US 5 PC AUTOMOTIVE PLIERS
  • Includes 1 each of: 1000V insulated tools: 10" High Leverage Diagonal Cutting Pliers (74 08 250 US), 10" Alligator Water Pump Pliers (88 08 250 US), 5/32" Slotted Screwdriver, 4" (98 20 40), 1/4" Slotted Screwdriver, 6" (98 20 65), P2 Screwdriver, 4" (98 24 02).
  • Contains two pliers and three KNIPEX screwdrivers.

Specifications

  • Number Of Pieces
    5
  • Insulated
    Yes
  • Material
    SET
  • Handle Style
    1000V Insulated, multi-component
  • Includes
    88 08 250 US, 98 20 40, 98 20 65, 98 24 02, 74 08 250 US
  • Manufacturer Upc Number
    843221006921
  • UPC_NO
    843221006921
  • Harmonization Code
    8206.00.0000
  • Weight
    2.051 lbs
  • Set Type
    Variety Sets
  • Included Accessories
    Includes 1 each of: 1000V insulated tools: 10" High Leverage Diagonal Cutting Pliers (74 08 250 US), 10" Alligator Water Pump Pliers (88 08 250 US), 5/32" Slotted Screwdriver, 4" (98 20 40), 1/4" Slotted Screwdriver, 6" (98 20 65), P2 Screwdriver, 4" (98 24 02).
  • Handle Material
    1000V Insulated, multi-component
  • Country of Origin
    Germany
  • Description
    5 Pc Automotive Pliers and Screwdriver Tool Set- 1000V Insulated
  • Handle Color
    Red/Yellow
  • Type
    Automotive Pliers and Screwdriver Tool Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text