Motion
9K 00 80 03 US

KNIPEX
9K 00 80 03 US

13 Pc Electricians Set In Pouch, 1000V
MI ITEM #10652271
MFR #9K 00 80 03 US
Price$625.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 03 US

13 Pc Electricians Set In Pouch, 1000V
MI ITEM #10652271
MFR #9K 00 80 03 US

Mfr description
9K 00 80 03 US 13 PC ELECTRICIANS SET
  • Includes 1 each of: 1000V insulated tools: 6-1/4" Insulation Stripper (11 08 160), 7 1/2" Cable Knife (98 54), 8" Long Nose Pliers with Cutter (26 18 200 US), 8" High Leverage Diagonal Cutting Pliers (74 08 200 US), 8" Cable Shears (95 18 200 SBA), 9" High Leverage Combination Pliers (02 08 225 US), 10" Alligator Water Pump Pliers (88 08 250 US), 5/32" Slotted Screwdriver, 4" (98 20 40), 1/4" Slotted Screwdriver,6" (98 20 65), 5/16" Slotted Screwdriver, 7" (98 20 80), P1 Screwdriver, 3-1/4" (98 24 01), P2 Screwdriver, 4" (98 24 02), P3 Screwdriver, 6" (98 24 03).
  • Contains six pliers, six KNIPEX screwdrivers and one cable knife.
  • Includes a roll-up nylon material pouch.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$625.92/each

Specifications

Details

  • Country of Origin
    Germany
  • Description
    13 Pc Electricians Set In Pouch, 1000V
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component
  • Handle Style
    1000V Insulated, multi-component
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 1000V insulated tools: 6-1/4" Insulation Stripper (11 08 160), 7 1/2" Cable Knife (98 54), 8" Long Nose Pliers with Cutter (26 18 200 US), 8" High Leverage Diagonal Cutting Pliers (74 08 200 US), 8" Cable Shears (95 18 200 SBA), 9" High Leverage Combination Pliers (02 08 225 US), 10" Alligator Water Pump Pliers (88 08 250 US), 5/32" Slotted Screwdriver, 4" (98 20 40), 1/4" Slotted Screwdriver,6" (98 20 65), 5/16" Slotted Screwdriver, 7" (98 20 80), P1 Screwdriver, 3-1/4" (98 24 01), P2 Screwdriver, 4" (98 24 02), P3 Screwdriver, 6" (98 24 03).
  • Includes
    02 08 225 US, 26 18 200 US, 74 08 200 US, 88 08 250 US, 95 18 200 SBA, 98 20 40, 98 20 65, 98 20 80, 98 24 01, 98 24 02, 98 24 03, 98 54, 11 08 160
  • Insulated
    Yes
  • Manufacturer Upc Number
    843221018443
  • Material
    SET
  • Number Of Pieces
    13
  • Set Type
    Variety Sets
  • UPC_NO
    843221018443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)