Specifications
Dimensions
- Weight0.845 lbs.
Details
- Country of OriginGermany
- Description5 Pc Electronic Tool Set
- Handle MaterialESD multi-component
- Handle StyleESD multi-component
- Harmonization Code8206.00.0000
- Included AccessoriesIncludes 1 each of: 5-1/4" Precision Electronics Pliers-ESD (34 22 130 ESD), 5" Precision Elec Diagonal Cutters-ESD-Comfort Grip (79 22 125 ESD), 5" Precision Elec Diagonal Cutters-ESD-Comfort Grip (79 02 125 ESD), 3" WITTRON ESD 3" Slotted 3.0mm Tip (9T 89418), 2-1/4" WITTRON ESD 2-1/4" Phillips #0 (9T 89433)
- Includes34 22 130 ESD, 79 22 125 ESD, 79 02 125 ESD, 9T 89418, 9T 89433, Tool Roll
- InsulatedNo
- Manufacturer Upc Number843221008307
- MaterialSET
- Number Of Pieces5
- Set TypeVariety Sets