Motion
9K 98 98 25 US

KNIPEX
9K 98 98 25 US

Combination Pliers/Screwdriver Set - SET Material, 7 Pieces
Mi Item #10652273
MFR #9K 98 98 25 US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 98 98 25 US

Combination Pliers/Screwdriver Set - SET Material, 7 Pieces
Mi Item #10652273
MFR #9K 98 98 25 US

Mfr description
9K 98 98 25 US 7 PC PLIERS/SCREWDRIVER
  • Includes 1 each of: 1000V insulated tools: 8" Long Nose Pliers with Cutter (26 18 200 US), 8" High Leverage Diagonal Cutting Pliers (74 08 200 US), 9" High Leverage Combination Pliers (02 08 225 US), 10" Alligator Water Pump Pliers (88 08 250 US), R2 Square Drive Screwdriver, 4" (98 12 02), 7/32" Slotted Screwdriver, 5" (98 20 55), P2 Screwdriver, 4" (98 24 02).
  • Contains four pliers and three KNIPEX screwdrivers.
  • Includes a roll-up nylon material pouch.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    4.017 lbs

Details

  • Country of Origin
    Germany
  • Description
    7 Pc Pliers and Screwdriver Tool Set-1000V Insulated in Nylon Pouch
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component
  • Handle Style
    1000V Insulated, multi-component
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 1000V insulated tools: 8" Long Nose Pliers with Cutter (26 18 200 US), 8" High Leverage Diagonal Cutting Pliers (74 08 200 US), 9" High Leverage Combination Pliers (02 08 225 US), 10" Alligator Water Pump Pliers (88 08 250 US), R2 Square Drive Screwdriver, 4" (98 12 02), 7/32" Slotted Screwdriver, 5" (98 20 55), P2 Screwdriver, 4" (98 24 02).
  • Includes
    02 08 225 US, 74 08 200 US, 88 08 250 US, 98 12 02, 98 20 55, 98 24 02, 26 18 200 US
  • Insulated
    Yes
  • Manufacturer Upc Number
    843221005580
  • Material
    SET
  • Number Of Pieces
    7
  • Set Type
    Variety Sets
  • Type
    Pliers and Screwdriver Tool
  • UPC_NO
    843221005580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)