Motion
9K 98 98 30 US

KNIPEX
9K 98 98 30 US

Combination Pliers/Screwdriver Set - SET Material, 10 Pieces
MI ITEM #10652275
MFR #9K 98 98 30 US
Price$430.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 98 98 30 US

Combination Pliers/Screwdriver Set - SET Material, 10 Pieces
MI ITEM #10652275
MFR #9K 98 98 30 US

Mfr description
9K 98 98 30 US 10 PC PLIERS/SCREWDRIVER
  • Includes 1 each of: 1000V insulated tools: 6-1/2" Cable Shears (95 18 165 US), 8" Long Nose Pliers with Cutter (26 18 200 US), 8" High Leverage Diagonal Cutting Pliers (74 08 200 US), 9" High Leverage Combination Pliers (02 08 225 US), 10" Alligator Water Pump Pliers (88 08 250 US), R2 Square Drive Screwdriver, 4" (98 12 02), 5/32" Slotted Screwdriver, 4" (98 20 40), 1/4" Slotted Screwdriver, 6" (98 20 65), P1 Screwdriver, 3-1/4" (98 24 01), P2 Screwdriver, 4" (98 24 02).
  • Contains five pliers and five KNIPEX screwdrivers.
  • Includes a shock-resistant plastic case.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.64/each

Specifications

Dimensions

  • Weight
    6.020 lbs

Details

  • Country of Origin
    Germany
  • Description
    10 Pc Pliers and Screwdriver Tool Set-1000V Insulated in Hard Case
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component
  • Handle Style
    1000V Insulated, multi-component
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 1000V insulated tools: 6-1/2" Cable Shears (95 18 165 US), 8" Long Nose Pliers with Cutter (26 18 200 US), 8" High Leverage Diagonal Cutting Pliers (74 08 200 US), 9" High Leverage Combination Pliers (02 08 225 US), 10" Alligator Water Pump Pliers (88 08 250 US), R2 Square Drive Screwdriver, 4" (98 12 02), 5/32" Slotted Screwdriver, 4" (98 20 40), 1/4" Slotted Screwdriver, 6" (98 20 65), P1 Screwdriver, 3-1/4" (98 24 01), P2 Screwdriver, 4" (98 24 02).
  • Includes
    02 08 225 US, 26 18 200 US, 74 08 200 US, 88 08 250 US, 98 12 02, 98 20 40, 98 20 65, 98 24 01, 98 24 02, 95 18 165 US
  • Insulated
    Yes
  • Manufacturer Upc Number
    843221005603
  • Material
    SET
  • Number Of Pieces
    10
  • Set Type
    Variety Sets
  • Type
    Pliers and Screwdriver Tool
  • UPC_NO
    843221005603

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)