Motion
97 49 63

KNIPEX
97 49 63

Crimping Die For Solar Connectors (Huber & Suhner)
MI ITEM #10652277
MFR #97 49 63
Price$381.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 63

Crimping Die For Solar Connectors (Huber & Suhner)
MI ITEM #10652277
MFR #97 49 63

Mfr description
97 49 63 SOLAR CONNECTORS (HUBER &
  • Crimping dies for solar cable connectors (Huber + Suhner) 4.0 + 6.0 mm².
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.71/each

Specifications

Dimensions

  • Height
    3/8 in.
  • Length
    1 1/4 in.
  • Overall Depth
    3/8 in.
  • Shipping Weight
    0.09 lbs. lbs
  • Single Part Height
    3/8 in. in
  • Single Part Length
    1 1/4 in.
  • Single Part Width
    1 1/4 in.
  • Storage Dimension Height
    0.45 in. in
  • Storage Dimension Length
    3.25 in. in
  • Storage Dimension Width
    2.05 in.
  • Tool Weight
    0.075 lbs.
  • Tool Width
    1 3/16 in.
  • Weight
    0.075
  • Width
    1 3/16 in.

Details

  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Country of Origin
    Germany
  • Description
    Crimping Die For Solar Connectors (Huber & Suhner)
  • Handle Color
    Black
  • Harmonization Code
    8203.20.8000
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221010249
  • Material
    Ball Bearing Steel
  • Number Of Pieces
    1
  • UPC_NO
    843221010249
  • Wire Gauge Range
    4.0 + 6.0 mm²

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)