Motion
97 49 65

KNIPEX
97 49 65

Crimping Die For Solar Cable Connectors MC 3 (Multi-Contact)
MI ITEM #10652278
MFR #97 49 65
Price$411.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 65

Crimping Die For Solar Cable Connectors MC 3 (Multi-Contact)
MI ITEM #10652278
MFR #97 49 65

Mfr description
97 49 65 SOLAR CONNECTORS MC3
  • Locator for 97 49 65 (solar cable connectors MC3).
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.07/each

Specifications

Dimensions

  • Height
    5/8 in.
  • Length
    1 1/2 in.
  • Overall Depth
    5/8 in.
  • Shipping Weight
    0.12 lbs. lbs
  • Single Part Height
    5/8 in. in
  • Single Part Length
    1 1/2 in.
  • Single Part Width
    1 1/2 in.
  • Storage Dimension Height
    0.7 in. in
  • Storage Dimension Length
    3.25 in. in
  • Storage Dimension Width
    2 in.
  • Tool Weight
    0.1 lbs.
  • Tool Width
    1 3/16 in.
  • Weight
    0.1
  • Width
    1 3/16 in.

Details

  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Country of Origin
    Germany
  • Description
    Crimping Die For Solar Cable Connectors MC 3 (Multi-Contact)
  • Handle Color
    Black
  • Harmonization Code
    8203.20.8000
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221010256
  • Material
    Ball Bearing Steel
  • Number Of Pieces
    1
  • UPC_NO
    843221010256

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)