Motion
97 49 66

KNIPEX
97 49 66

Solar Connectors MC4 (Multi-Contact) Locator
MI ITEM #10652279
MFR #97 49 66
Price$451.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 66

Solar Connectors MC4 (Multi-Contact) Locator
MI ITEM #10652279
MFR #97 49 66

Mfr description
97 49 66 SOLAR CONNECTORS MC4
  • Solar Connectors MC4 (Multi-Contact) Locator.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.90/each

Specifications

Dimensions

  • Height
    9/16 in.
  • Length
    1 1/4 in.
  • Overall Depth
    9/16 in.
  • Shipping Weight
    0.11 lbs. lbs
  • Single Part Height
    9/16 in. in
  • Single Part Length
    1 1/4 in.
  • Single Part Width
    1 1/4 in.
  • Storage Dimension Height
    0.7 in. in
  • Storage Dimension Length
    3.25 in. in
  • Storage Dimension Width
    2.05 in.
  • Tool Weight
    0.085 lbs.
  • Tool Width
    1 3/16 in.
  • Weight
    0.085
  • Width
    1 3/16 in.

Details

  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Country of Origin
    Germany
  • Description
    Solar Connectors MC4 (Multi-Contact) Locator
  • Handle Color
    Black
  • Harmonization Code
    8203.20.8000
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221010287
  • Material
    Ball Bearing Steel
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)