Motion
97 49 68

KNIPEX
97 49 68

Crimping Die For Turned Solar Cable Connectors (Tyco)
MI ITEM #10652281
MFR #97 49 68
List Price$651.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 68

Crimping Die For Turned Solar Cable Connectors (Tyco)
MI ITEM #10652281
MFR #97 49 68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$651.60/each for your price

Overview

Mfr description
97 49 68 SOLAR CONNECTORS (TYCO)
  • Crimping dies for solar cable connectors (Tyco) 1.5 - 6.0 mm².

Specifications

  • Material
    Ball Bearing Steel
  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Description
    Crimping Die For Turned Solar Cable Connectors (Tyco)
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    7/16 in.
  • Shipping Weight
    0.1 lbs. lbs
  • Single Part Height
    7/16 in. in
  • Single Part Length
    1 1/4 in.
  • Single Part Width
    1 1/4 in.
  • Tool Weight
    0.075 lbs.
  • Tool Width
    1 1/4 in.
  • Country of Origin
    Germany
  • Harmonization Code
    8203.20.8000
  • Height
    7/16 in.
  • Length
    1 1/4 in.
  • Manufacturer Upc Number
    843221010317
  • Storage Dimension Height
    0.7 in. in
  • Storage Dimension Length
    3.3 in. in
  • Storage Dimension Width
    2 in.
  • UPC_NO
    843221010317
  • Weight
    0.075
  • Width
    1 1/4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text