Motion
97 49 93

KNIPEX
97 49 93

Locator For 97 49 24 (D-Sub Plugs)
MI ITEM #10652287
MFR #97 49 93
Price$319.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 93

Locator For 97 49 24 (D-Sub Plugs)
MI ITEM #10652287
MFR #97 49 93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$319.54/each

Specifications

Dimensions

  • Height
    2/3 in.
  • Length
    1 3/8 in.
  • Overall Depth
    2/3 in.
  • Single Part Height
    2/3 in. in
  • Single Part Length
    1 3/8 in.
  • Single Part Width
    1 3/8 in.
  • Tool Weight
    0.065 lbs.
  • Tool Width
    1 1/16 in.

Details

  • Body Material
    Ball Bearing Steel
  • Color
    Silver
  • Country of Origin
    Germany
  • Description
    Locator For 97 49 24 (D-Sub Plugs)
  • Handle Color
    Silver
  • Manufacturer Upc Number
    843221015664
  • Material
    Ball Bearing Steel
  • Number Of Pieces
    1
  • UPC_NO
    843221015664

Overview

Mfr description
97 49 93 LOCATOR FOR 97 49 24 (D-SUB
  • Locator For 97 49 24 (D-Sub Plugs).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought