Motion
97 49 94

KNIPEX
97 49 94

Locator For 97 49 04, 97 52 04, 97 52 34
Mi Item #10652288
MFR #97 49 94
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 94

Locator For 97 49 04, 97 52 04, 97 52 34
Mi Item #10652288
MFR #97 49 94

Mfr description
97 49 94 LOCATOR FOR 97 49 04 / 97 52
  • Locator for 97 49 04.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7/8 in.
  • Length
    1 1/4 in.
  • Overall Depth
    7/8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    1 1/4 in.
  • Single Part Width
    1 1/4 in.
  • Tool Weight
    0.03 lbs.
  • Tool Width
    1 1/16 in.

Details

  • Body Material
    Ball Bearing Steel
  • Color
    Silver
  • Country of Origin
    Germany
  • Description
    Locator For 97 49 04, 97 52 04, 97 52 34
  • Handle Color
    Silver
  • Manufacturer Upc Number
    843221015671
  • Material
    Ball Bearing Steel
  • Number Of Pieces
    1
  • UPC_NO
    843221015671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)