Motion
97 59 14

KNIPEX
97 59 14

Locator for 97 52 14
MI ITEM #10652290
MFR #97 59 14
List Price$99.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 59 14

Locator for 97 52 14
MI ITEM #10652290
MFR #97 59 14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.59/each for your price

Overview

Mfr description
97 59 14 LOCATOR FOR 97 52 14
  • Locator for 97 52 14.
  • Benefit of a locator?.

Specifications

  • For Use With
    97 52 64
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Color
    Black
  • Manufacturer Upc Number
    843221015978
  • UPC_NO
    843221015978
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Country of Origin
    Germany
  • Description
    Locator for 97 52 14
  • Handle Color
    Black
  • Height
    5/8 in.
  • Length
    1 in.
  • Number Of Pieces
    1
  • Overall Depth
    5/8 in.
  • Single Part Height
    5/8 in. in
  • Single Part Length
    1 in.
  • Single Part Width
    1 in.
  • Tool Weight
    0.025 lbs.
  • Tool Width
    2/3 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text