Motion
12 49 02

KNIPEX
12 49 02

Spare Clamping Jaw for 12 40 200
MI ITEM #10652292
MFR #12 49 02
Price$12.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 49 02

Spare Clamping Jaw for 12 40 200
MI ITEM #10652292
MFR #12 49 02

Mfr description
12 49 02 SPARE CLAMPING JAW FOR 12 40
  • 1 pair of spare clamping jaws for 12 40 200.
  • Clamping jaws hold wire in place as the stripping blades remove the insulation.
  • Made of plastic and easily replaceable.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.35/each

Specifications

Dimensions

  • Height
    5/16 in.
  • Length
    7/16 in.
  • Overall Depth
    5/16 in.
  • Shipping Weight
    0.01 lbs. lbs
  • Single Part Height
    5/16 in. in
  • Single Part Length
    7/16 in.
  • Single Part Width
    7/16 in.
  • Storage Dimension Height
    0.4 in. in
  • Storage Dimension Length
    4.45 in. in
  • Storage Dimension Width
    2.8 in.
  • Tool Weight
    0.01 lbs.
  • Tool Width
    5/16 in.
  • Weight
    0.01
  • Width
    5/16 in.

Details

  • Body Material
    Plastic
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Spare Clamping Jaw for 12 40 200
  • Handle Color
    Red
  • Harmonization Code
    3926.90.9995
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221011437
  • Material
    Plastic
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)