Motion
12 49 23

KNIPEX
12 49 23

Spare Length Stop for 12 42 195
MI ITEM #10652294
MFR #12 49 23
List Price$6.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 49 23

Spare Length Stop for 12 42 195
MI ITEM #10652294
MFR #12 49 23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.77/each for your price

Overview

Mfr description
12 49 23 SPARE LENGTH STOP 12 42 195
  • Spare length stop for 12 42 195.
  • Adjustable length stop when cutting the same stripping lengths during repetitive work.
  • Made of plastic and easily replaceable.

Specifications

  • For Use With
    12 42 195
  • Material
    Plastic
  • Color
    Red
  • Description
    Spare Length Stop for 12 42 195
  • Handle Color
    Red
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    5/16 in.
  • Shipping Weight
    0.005 lbs. lbs
  • Single Part Height
    5/16 in. in
  • Single Part Length
    9/16 in.
  • Single Part Width
    9/16 in.
  • Tool Weight
    0.005 lbs.
  • Tool Width
    1/3 in.
  • Body Material
    Plastic
  • Country of Origin
    Germany
  • Harmonization Code
    3926.90.9995
  • Height
    5/16 in.
  • Length
    9/16 in.
  • Manufacturer Upc Number
    843221011475
  • Storage Dimension Height
    0.4 in. in
  • Storage Dimension Length
    4.3 in. in
  • Storage Dimension Width
    2.8 in.
  • Weight
    0.005
  • Width
    1/3 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text