Motion
12 59 02

KNIPEX
12 59 02

Spare Clamping Jaws for 12 50 200
MI ITEM #10652295
MFR #12 59 02
List Price$14.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 59 02

Spare Clamping Jaws for 12 50 200
MI ITEM #10652295
MFR #12 59 02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.92/each for your price

Overview

Mfr description
12 59 02 SPARE CLAMPING JAWS FOR 12 50
  • 1 pair of spare clamping jaws for 12 50 200.
  • Clamping jaws hold wire in place as the stripping blades remove the insulation.
  • Made of plastic and easily replaceable.

Specifications

  • Material
    Plastic
  • Color
    Red
  • Description
    Spare Clamping Jaws for 12 50 200
  • Handle Color
    Red
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    3/16 in.
  • Shipping Weight
    0.01 lbs. lbs
  • Single Part Height
    3/16 in. in
  • Single Part Length
    1/2 in.
  • Single Part Width
    1/2 in.
  • Tool Weight
    0.01 lbs.
  • Tool Width
    1/4 in.
  • Body Material
    Plastic
  • Country of Origin
    Germany
  • Harmonization Code
    3926.90.9995
  • Height
    3/16 in.
  • Length
    1/2 in.
  • Manufacturer Upc Number
    843221011499
  • Storage Dimension Height
    0.45 in. in
  • Storage Dimension Length
    4.4 in. in
  • Storage Dimension Width
    2.75 in.
  • Weight
    0.01
  • Width
    1/4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text