Motion
12 69 23

KNIPEX
12 69 23

Length Stop for 12 62 180
MI ITEM #10652296
MFR #12 69 23
List Price$11.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 69 23

Length Stop for 12 62 180
MI ITEM #10652296
MFR #12 69 23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.29/each for your price

Overview

Mfr description
12 69 23 LENGTH STOP FOR 12 62 180
  • 1 spare length stop for 12 62 180.
  • Insures same length of wire stripping for repetitive task.
  • Made of plastic and easily replaceable.

Specifications

  • For Use With
    12 62 180
  • Material
    Plastic
  • Color
    Red
  • Description
    Length Stop for 12 62 180
  • Handle Color
    Red
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    5/16 in.
  • Shipping Weight
    0.01 lbs. lbs
  • Single Part Height
    5/16 in. in
  • Single Part Length
    2/3 in.
  • Single Part Width
    2/3 in.
  • Tool Weight
    0.01 lbs.
  • Tool Width
    5/16 in.
  • Body Material
    Plastic
  • Country of Origin
    Germany
  • Harmonization Code
    3926.90.9995
  • Height
    5/16 in.
  • Length
    2/3 in.
  • Manufacturer Upc Number
    843221011536
  • Storage Dimension Height
    0.4 in. in
  • Storage Dimension Length
    4.45 in. in
  • Storage Dimension Width
    2.8 in.
  • Weight
    0.01
  • Width
    5/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text