Motion
87 09 01

KNIPEX
87 09 01

Push-Button Replacement Set for 86/87 250 & 300
MI ITEM #10652304
MFR #87 09 01
Price$9.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
87 09 01

Push-Button Replacement Set for 86/87 250 & 300
MI ITEM #10652304
MFR #87 09 01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.19/each

Specifications

Details

  • Body Material
    Special tool steel
  • Country of Origin
    Germany
  • Description
    Push-Button Replacement Set for 86/87 250 & 300
  • For Use With
    87 01 300
  • Manufacturer Upc Number
    843221019990
  • Material
    Special tool steel
  • Number Of Pieces
    1
  • UPC_NO
    843221019990

Overview

Mfr description
87 09 01 PUSH-BUTTON REPLACEMENT SET
  • 1 replacement push-button set for 81 XX 250, 86/87 250 and 300.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought