Motion
87 09 400

KNIPEX
87 09 400

Push-Button Replacement Set for 87 01 400
MI ITEM #10652305
MFR #87 09 400
Price$13.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
87 09 400

Push-Button Replacement Set for 87 01 400
MI ITEM #10652305
MFR #87 09 400

Mfr description
87 09 400 PUSH-BUTTON REPLACEMENT SET
  • 1 replacement push-button set for 86/87 XX 400.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.91/each

Specifications

Details

  • Body Material
    Special tool steel
  • Country of Origin
    Germany
  • Description
    Push-Button Replacement Set for 87 01 400
  • For Use With
    87 01 400 US
  • Manufacturer Upc Number
    843221014155
  • Material
    Special tool steel
  • Number Of Pieces
    1
  • UPC_NO
    843221014155

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)