Overview
Mfr description
87 09 560 PUSH-BUTTON REPLACEMENT SET
- 1 replacement push-button set for 87 XX 560.
Specifications
- For Use With87 01 560 US
- MaterialSpecial tool steel
- Manufacturer Upc Number843221014162
- UPC_NO843221014162
- Body MaterialSpecial tool steel
- Country of OriginGermany
- DescriptionPush-Button Replacement Set for 87 01 560
- Number Of Pieces1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data