Motion
71 89 950

KNIPEX
71 89 950

5" Replacement Cutting Head for 71 82 950
MI ITEM #10652307
MFR #71 89 950
Price$281.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
71 89 950

5" Replacement Cutting Head for 71 82 950
MI ITEM #10652307
MFR #71 89 950

Mfr description
71 89 950 REPLACEMENT CUTTING HEAD FOR
  • Replacement cutting head for 71 82 950.
  • Blades are made of chrome vanadium heavy-duty steel, forged and oil-hardened.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.54/each

Specifications

Dimensions

  • Overall Depth
    1 2/3 in.
  • Overall Length
    5 in.
  • Single Part Height
    1 2/3 in. in
  • Single Part Length
    5 in.
  • Single Part Width
    5 in.
  • Tool Weight
    1.655 lbs.
  • Tool Width
    3 1/2 in.
  • Weight
    1.655
  • Width
    3 1/2 in.

Details

  • Body Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Color
    Black
  • Description
    Replacement Cutting Head for 71 82 950
  • For Use With
    71 82 950
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221013172
  • Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221013172

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)