Motion
12 19 06

KNIPEX
12 19 06

Spare Blades for 12 12 06
MI ITEM #10652309
MFR #12 19 06
List Price$181.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 19 06

Spare Blades for 12 12 06
MI ITEM #10652309
MFR #12 19 06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.65/each for your price

Overview

Mfr description
12 19 06 SPARE BLADES FOR 12 12 06
  • 1 Set of replacement blades for 12 12 06.
  • Blades are made of special tool steel and oil-hardened for longer life.

Specifications

  • For Use With
    12 12 06
  • Material
    Special tool steel, oil-hardened
  • Color
    Silver
  • Description
    Spare Blades for 12 12 06
  • Handle Color
    Silver
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    1/8 in.
  • Shipping Weight
    0.125 lbs. lbs
  • Single Part Height
    1/8 in. in
  • Single Part Length
    1 3/4 in.
  • Single Part Width
    1 3/4 in.
  • Tool Weight
    0.05 lbs.
  • Tool Width
    1 1/4 in.
  • Body Material
    Special tool steel, oil-hardened
  • Country of Origin
    Germany
  • Harmonization Code
    8203.20.6060
  • Height
    1/8 in.
  • Length
    1 3/4 in.
  • Manufacturer Upc Number
    843221011352
  • Storage Dimension Height
    0.75 in. in
  • Storage Dimension Length
    3.3 in. in
  • Storage Dimension Width
    2 in.
  • Weight
    0.05
  • Width
    1 1/4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought