Motion
12 19 13

KNIPEX
12 19 13

Spare Blades for 12 12 13
MI ITEM #10652312
MFR #12 19 13
Price$180.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 19 13

Spare Blades for 12 12 13
MI ITEM #10652312
MFR #12 19 13

Mfr description
12 19 13 SPARE BLADES FOR 12 12 13
  • 1 Set of replacement blades for 12 12 13.
  • Blades are made of special tool steel and oil-hardened for longer life.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.77/each

Specifications

Dimensions

  • Height
    1/8 in.
  • Length
    1 3/4 in.
  • Overall Depth
    1/8 in.
  • Shipping Weight
    0.125 lbs. lbs
  • Single Part Height
    1/8 in. in
  • Single Part Length
    1 3/4 in.
  • Single Part Width
    1 3/4 in.
  • Storage Dimension Height
    0.75 in. in
  • Storage Dimension Length
    3.25 in. in
  • Storage Dimension Width
    2 in.
  • Tool Weight
    0.055 lbs.
  • Tool Width
    1 1/4 in.
  • Weight
    0.055
  • Width
    1 1/4 in.

Details

  • Body Material
    Special tool steel, oil-hardened
  • Color
    Silver
  • Country of Origin
    Germany
  • Description
    Spare Blades for 12 12 13
  • For Use With
    12 12 13
  • Handle Color
    Silver
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221024567
  • Material
    Special tool steel, oil-hardened
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)