Motion
12 19 180

KNIPEX
12 19 180

Spare Blades for 12 11 180
MI ITEM #10652314
MFR #12 19 180
List Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 19 180

Spare Blades for 12 11 180
MI ITEM #10652314
MFR #12 19 180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.42/each for your price

Overview

Mfr description
12 19 180 SPARE BLADES FOR 12 11 180
  • 1 Set of replacement blades for 12 11 180.
  • Suitable for 0.5, 1.2, 1.6 and 2.0 mm wire.
  • Blades are made of special tool steel and oil-hardened for longer life.

Specifications

  • For Use With
    12 11 180
  • Material
    Special tool steel, oil-hardened
  • Color
    Silver
  • Description
    Spare Blades for 12 11 180
  • Handle Color
    Silver
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Shipping Weight
    0 lbs. lbs
  • Body Material
    Special tool steel, oil-hardened
  • Country of Origin
    Japan
  • Harmonization Code
    8203.20.6060
  • Manufacturer Upc Number
    843221011383

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text