Motion
12 29 180

KNIPEX
12 29 180

Spare Blades for 12 21 180
MI ITEM #10652315
MFR #12 29 180
List Price$42.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 29 180

Spare Blades for 12 21 180
MI ITEM #10652315
MFR #12 29 180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.17/each for your price

Overview

Mfr description
12 29 180 1 PAIR SPARE BLADES FOR 12 21
  • 1 Set of replacement blades for 12 21 180.
  • Blades are made of special tool steel and oil-hardened for longer life.

Specifications

  • For Use With
    12 21 180
  • Material
    Special tool steel, oil-hardened
  • Color
    Silver
  • Description
    Spare Blades for 12 21 180
  • Handle Color
    Silver
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    1/8 in.
  • Shipping Weight
    0.04 lbs. lbs
  • Single Part Height
    1/8 in. in
  • Single Part Length
    1 3/4 in.
  • Single Part Width
    1 3/4 in.
  • Tool Weight
    0.04 lbs.
  • Tool Width
    15/16 in.
  • Body Material
    Special tool steel, oil-hardened
  • Country of Origin
    Japan
  • Harmonization Code
    8203.20.6060
  • Height
    1/8 in.
  • Length
    1 3/4 in.
  • Manufacturer Upc Number
    843221003937
  • Storage Dimension Height
    0.45 in. in
  • Storage Dimension Length
    4.5 in. in
  • Storage Dimension Width
    2.75 in.
  • Weight
    0.04
  • Width
    15/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text