Motion
12 49 01

KNIPEX
12 49 01

Spare Blades for 12 40 200
MI ITEM #10652316
MFR #12 49 01
List Price$52.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 49 01

Spare Blades for 12 40 200
MI ITEM #10652316
MFR #12 49 01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.80/each for your price

Overview

Mfr description
12 49 01 SPARE BLADES FOR 12 40 200
  • 1 pair of spare blades for 12 40 200.
  • Suitable for 32 - 8 AWG.
  • Blades are made of special tool steel and oil-hardened for longer life.

Specifications

  • For Use With
    12 40 200
  • Material
    Special tool steel, oil-hardened
  • Color
    Silver
  • Description
    Spare Blades for 12 40 200
  • Handle Color
    Silver
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    1/8 in.
  • Shipping Weight
    0.035 lbs. lbs
  • Single Part Height
    1/8 in. in
  • Single Part Length
    1/3 in.
  • Single Part Width
    1/3 in.
  • Tool Weight
    0.005 lbs.
  • Tool Width
    1/3 in.
  • Body Material
    Special tool steel, oil-hardened
  • Country of Origin
    Germany
  • Harmonization Code
    8211.94.1000
  • Height
    1/8 in.
  • Length
    1/3 in.
  • Manufacturer Upc Number
    843221011420
  • Storage Dimension Height
    0.45 in. in
  • Storage Dimension Length
    7.05 in. in
  • Storage Dimension Width
    4.8 in.
  • Weight
    0.005
  • Width
    1/3 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text