Motion
12 49 21

KNIPEX
12 49 21

Spare Blades for 12 42 195
MI ITEM #10652317
MFR #12 49 21
Price$53.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 49 21

Spare Blades for 12 42 195
MI ITEM #10652317
MFR #12 49 21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.71/each

Specifications

Dimensions

  • Height
    7/16 in.
  • Length
    1 7/16 in.
  • Overall Depth
    7/16 in.
  • Shipping Weight
    0.06 lbs. lbs
  • Single Part Height
    7/16 in. in
  • Single Part Length
    1 7/16 in.
  • Single Part Width
    1 7/16 in.
  • Storage Dimension Height
    0.75 in. in
  • Storage Dimension Length
    3.25 in. in
  • Storage Dimension Width
    2 in.
  • Tool Weight
    0.025 lbs.
  • Tool Width
    1 1/3 in.
  • Weight
    0.025
  • Width
    1 1/3 in.

Details

  • Body Material
    Special tool steel, oil-hardened
  • Color
    Black
  • Country of Origin
    Germany
  • Description
    Spare Blades for 12 42 195
  • For Use With
    12 42 195
  • Handle Color
    Black
  • Harmonization Code
    8211.94.1000
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221010607
  • Material
    Special tool steel, oil-hardened
  • Number Of Pieces
    1

Overview

Mfr description
12 49 21 SPARE BLADES FOR 12 42 195
  • Spare blades block for 12 42 195.
  • Suitable for 32 - 8 AWG.
  • Blades are made of special tool steel, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought