Motion
12 59 01

KNIPEX
12 59 01

Spare Blades for 12 50 200
Mi Item #10652318
MFR #12 59 01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 59 01

Spare Blades for 12 50 200
Mi Item #10652318
MFR #12 59 01

Mfr description
12 59 01 SPARE BLADES FOR 12 50 200
  • 1 pair of spare blades for 12 50 200.
  • Suitable for 14 - 6 AWG.
  • Blades are made of special tool steel, oil-hardened.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shipping Weight
    0.02 lbs. lbs
  • Storage Dimension Height
    0.3 in. in
  • Storage Dimension Length
    4.65 in. in
  • Storage Dimension Width
    2.85 in.

Details

  • Body Material
    Special tool steel, oil-hardened
  • Color
    Black
  • Country of Origin
    Germany
  • Description
    Spare Blades for 12 50 200
  • For Use With
    12 50 200
  • Handle Color
    Black
  • Harmonization Code
    8211.94.1000
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221011482
  • Material
    Special tool steel, oil-hardened
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)