Motion
12 69 21

KNIPEX
12 69 21

Spare Blades for 12 62 180
MI ITEM #10652319
MFR #12 69 21
Price$32.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 69 21

Spare Blades for 12 62 180
MI ITEM #10652319
MFR #12 69 21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.45/each

Specifications

Dimensions

  • Shipping Weight
    0.015 lbs. lbs
  • Storage Dimension Height
    0.55 in. in
  • Storage Dimension Length
    4.5 in. in
  • Storage Dimension Width
    2.8 in.

Details

  • Body Material
    Special tool steel, oil-hardened
  • Color
    Silver
  • Country of Origin
    Germany
  • Description
    Spare Blades for 12 62 180
  • For Use With
    12 62 180
  • Handle Color
    Silver
  • Harmonization Code
    8211.94.1000
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221011529
  • Material
    Special tool steel, oil-hardened
  • Number Of Pieces
    1

Overview

Mfr description
12 69 21 SPARE BLADES FOR 12 62 180
  • 1 pair of spare blades for 12 62 180.
  • Suitable for 10 to 24 AWG.
  • Blades are made of special tool steel; oil-hardened, interchangeable.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought