Motion
15 19 010

KNIPEX
15 19 010

Spare Blades for 15 11 120, 3/64" (1.0 mm)
MI ITEM #10652323
MFR #15 19 010
List Price$11.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
15 19 010

Spare Blades for 15 11 120, 3/64" (1.0 mm)
MI ITEM #10652323
MFR #15 19 010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.94/each for your price

Overview

Mfr description
15 19 010 SPARE BLADES FOR 15 11 120,
  • Steel.
  • Spare stripping blades for 15 11 120.
  • For use in the electronics industry.
  • For removing insulating coatings from wires.
  • Strips 1.0 mm diameter wire.
  • Magnetic.

Specifications

  • For Use With
    15 11 120
  • Material
    Steel
  • Color
    Black
  • Description
    Spare Blades for 15 11 120, 3/64" (1.0 mm)
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    3/16 in.
  • Shipping Weight
    0.015 lbs. lbs
  • Single Part Height
    3/16 in. in
  • Single Part Length
    3/4 in.
  • Single Part Width
    3/4 in.
  • Tool Weight
    0.0088 lbs.
  • Tool Width
    3/8 in.
  • Body Material
    Steel
  • Country of Origin
    Italy
  • Harmonization Code
    8203.20.2000
  • Height
    3/16 in.
  • Jaw Surface Style
    Cutting Edge
  • Length
    3/4 in.
  • Manufacturer Upc Number
    843221004019
  • Storage Dimension Height
    0.3 in. in
  • Storage Dimension Length
    4.5 in. in
  • Storage Dimension Width
    2.8 in.
  • Weight
    0.0088
  • Width
    3/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text