Specifications
Dimensions
- Height5/32 in.
- Length1 5/8 in.
- Overall Depth5/32 in.
- Shipping Weight0.025 lbs. lbs
- Single Part Height5/32 in. in
- Single Part Length1 5/8 in.
- Single Part Width1 5/8 in.
- Storage Dimension Height1.05 in. in
- Storage Dimension Length5.35 in. in
- Storage Dimension Width1.9 in.
- Tool Weight0.01 lbs.
- Tool Width1/5 in.
- Weight0.01
- Width1/5 in.
Details
- Body MaterialSteel
- Country of OriginUnited Kingdom
- DescriptionSpare Blade for 16 30 135 SB
- For Use With16 30 135 SB
- Harmonization Code8211.94.1000
- InsulatedNo
- Insulated HandleNo
- Manufacturer Upc Number843221004064
- MaterialSteel
- Number Of Pieces1