Motion
16 49 150

KNIPEX
16 49 150

6" Spare Blade for 16 40 150
Mi Item #10652325
MFR #16 49 150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
16 49 150

6" Spare Blade for 16 40 150
Mi Item #10652325
MFR #16 49 150

Mfr description
16 49 150 SPARE BLADE FOR 16 40 150
  • Spare blade for 16 40 150.
  • Replaceable blade can be used on both sides.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5/16 in.
  • Length
    1 1/8 in.
  • Overall Depth
    5/16 in.
  • Overall Length
    6 in.
  • Shipping Weight
    0.015 lbs. lbs
  • Single Part Height
    5/16 in. in
  • Single Part Length
    1 1/8 in.
  • Single Part Width
    1 1/8 in.
  • Storage Dimension Height
    0.3 in. in
  • Storage Dimension Length
    4.75 in. in
  • Storage Dimension Width
    2.8 in.
  • Tool Weight
    0.015 lbs.
  • Tool Width
    5/16 in.
  • Weight
    0.015
  • Width
    5/16 in.

Details

  • Body Material
    Steel
  • Country of Origin
    Italy
  • Description
    Spare Blade for 16 40 150
  • For Use With
    16 40 150
  • Harmonization Code
    8211.94.1000
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221024635
  • Material
    Steel
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)