Motion
90 29 01

KNIPEX
90 29 01

Spare Blades for 90 25 20, 90 10 185 and 90 25 185
MI ITEM #10652326
MFR #90 29 01
Your Price$33.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
90 29 01

Spare Blades for 90 25 20, 90 10 185 and 90 25 185
MI ITEM #10652326
MFR #90 29 01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.39/each(List $41.74)

Overview

Mfr description
90 29 01 SPARE BLADES FOR 90 25 20
  • Spare blades for 90 25 20, 90 10 185 and 90 25 185.
  • For use on composite pipes.
  • Blades are made from special tool steel, oil-hardened.

Specifications

  • For Use With
    90 25 20
  • Material
    Special tool steel, oil-hardened
  • Color
    Silver
  • Description
    Spare Blades for 90 25 20, 90 10 185 and 90 25 185
  • Handle Color
    Silver
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    1/8 in.
  • Shipping Weight
    0.055 lbs. lbs
  • Single Part Height
    1/8 in. in
  • Single Part Length
    1 1/2 in.
  • Single Part Width
    1 1/2 in.
  • Tool Weight
    0.035 lbs.
  • Tool Width
    1 1/4 in.
  • Body Material
    Special tool steel, oil-hardened
  • Country of Origin
    Germany
  • Harmonization Code
    8203.40.3000
  • Height
    1/8 in.
  • Length
    1 1/2 in.
  • Manufacturer Upc Number
    843221014445
  • Storage Dimension Height
    0.45 in. in
  • Storage Dimension Length
    3.25 in. in
  • Storage Dimension Width
    2 in.
  • Weight
    0.035
  • Width
    1 1/4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text