Motion
95 39 720

KNIPEX
95 39 720

7 1/4" Spare Blades, Movable 95 32 060
MI ITEM #10652333
MFR #95 39 720
List Price$381.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 39 720

7 1/4" Spare Blades, Movable 95 32 060
MI ITEM #10652333
MFR #95 39 720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$381.68/each for your price

Overview

Mfr description
95 39 720 SPARE BLADES, MOVABLE 95 32
  • Spare blades moveable for 95 32 060.
  • Blade is made of special quality, high-grade tool steel, oil-hardened.

Specifications

  • For Use With
    95 32 060
  • Material
    Special quality high-grade tool steel, oil-hardened
  • Color
    Black
  • Description
    Spare Blades, Movable 95 32 060
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    5/16 in.
  • Shipping Weight
    1.31 lbs. lbs
  • Single Part Height
    5/16 in. in
  • Single Part Length
    7 1/8 in.
  • Single Part Width
    7 1/8 in.
  • Tool Weight
    1.285 lbs.
  • Tool Width
    4 13/16 in.
  • Body Material
    Special quality high-grade tool steel, oil-hardened
  • Country of Origin
    Germany
  • Cutting Capacity
    2 3/64 in.
  • Harmonization Code
    8203.30.0000
  • Height
    5/16 in.
  • Length
    7 1/8 in.
  • Manufacturer Upc Number
    843221015237
  • Overall Length
    7 1/4 in.
  • Storage Dimension Height
    0.75 in. in
  • Storage Dimension Length
    10.8 in. in
  • Storage Dimension Width
    7.75 in.
  • UPC_NO
    843221015237
  • Weight
    1.285
  • Width
    4 13/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text