Motion
95 39 870

KNIPEX
95 39 870

11" Spare Blades, Movable 95 32 100
MI ITEM #10652334
MFR #95 39 870
Price$510.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 39 870

11" Spare Blades, Movable 95 32 100
MI ITEM #10652334
MFR #95 39 870

Mfr description
95 39 870 SPARE BLADES, MOVABLE 95 32
  • Spare blades, moveable for 95 32 100.
  • Blade is made of special quality, high-grade tool steel, oil-hardened.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.91/each

Specifications

Dimensions

  • Height
    5/16 in.
  • Length
    10 15/16 in.
  • Overall Depth
    5/16 in.
  • Overall Length
    11 in.
  • Shipping Weight
    2.935 lbs. lbs
  • Single Part Height
    5/16 in. in
  • Single Part Length
    10 15/16 in.
  • Single Part Width
    10 15/16 in.
  • Storage Dimension Height
    0.9 in. in
  • Storage Dimension Length
    11.95 in. in
  • Storage Dimension Width
    9.15 in.
  • Tool Weight
    2.89 lbs.
  • Tool Width
    6 11/16 in.
  • Weight
    2.89
  • Width
    6 11/16 in.

Details

  • Body Material
    Special quality high-grade tool steel, oil-hardened
  • Color
    Black
  • Country of Origin
    Germany
  • Cutting Capacity
    3 15/16 in.
  • Description
    Spare Blades, Movable 95 32 100
  • For Use With
    95 32 100
  • Handle Color
    Black
  • Harmonization Code
    8203.30.0000
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015244
  • Material
    Special quality high-grade tool steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221015244

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)