Motion
87 19 250

KNIPEX
87 19 250

Spare Spring for 87 11 250
Mi Item #10652348
MFR #87 19 250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
87 19 250

Spare Spring for 87 11 250
Mi Item #10652348
MFR #87 19 250

Mfr description
87 19 250 SPARE SPRING FOR 87 11 250
  • 1 spare replacement spring for 87 11 250.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5/32 in.
  • Length
    7/8 in.
  • Overall Depth
    5/32 in.
  • Single Part Height
    5/32 in. in
  • Single Part Length
    7/8 in.
  • Single Part Width
    7/8 in.
  • Tool Weight
    0.005 lbs.
  • Tool Width
    1/5 in.

Details

  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Spare Spring for 87 11 250
  • For Use With
    87 11 250
  • Manufacturer Upc Number
    843221014193
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221014193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)