Motion
85 59 250 A

KNIPEX
85 59 250 A

Spring Hose Clamp Replaceable Tips for 85 51 250 A, 85 51 250 AF
Mi Item #10652349
MFR #85 59 250 A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
85 59 250 A

Spring Hose Clamp Replaceable Tips for 85 51 250 A, 85 51 250 AF
Mi Item #10652349
MFR #85 59 250 A

Mfr description
85 59 250 A SPRING HOSE CLAMP
  • Spring hose clamp replaceable tips for 85 51 180 A, 85 51 250 A and 85 51 250 AF.
  • Spare tips include two replacement tips - one for the upper jaw and one for the lower jaw.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1/4 in.
  • Length
    5/16 in.
  • Overall Depth
    1/4 in.
  • Shipping Weight
    0.01 lbs. lbs
  • Single Part Height
    1/4 in. in
  • Single Part Length
    5/16 in.
  • Single Part Width
    5/16 in.
  • Storage Dimension Height
    0.45 in. in
  • Storage Dimension Length
    4.6 in. in
  • Storage Dimension Width
    2.75 in.
  • Tool Weight
    0.01 lbs.
  • Tool Width
    5/16 in.
  • Weight
    0.01
  • Width
    5/16 in.

Details

  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Spring Hose Clamp Replaceable Tips for 85 51 250 A, 85 51 250 AF
  • For Use With
    85 51 250 A
  • Harmonization Code
    8203.20.2000
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221024895
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)