Motion
90 29 15

KNIPEX
90 29 15

Calibration Arbor for 90 25 20
MI ITEM #10652351
MFR #90 29 15
List Price$66.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
90 29 15

Calibration Arbor for 90 25 20
MI ITEM #10652351
MFR #90 29 15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.64/each for your price

Overview

Mfr description
90 29 15 CALIBRATION ARBOR FOR 90 25 20
  • Calibration arbor for 90 25 20.
  • For use on Geberit pipes.

Specifications

  • For Use With
    90 25 20
  • Material
    Ball Bearing Steel
  • Color
    Black
  • Manufacturer Upc Number
    843221014469
  • UPC_NO
    843221014469
  • Body Material
    Ball Bearing Steel
  • Country of Origin
    Germany
  • Description
    Calibration Arbor for 90 25 20
  • Handle Color
    Black
  • Height
    2/3 in.
  • Length
    1 2/3 in.
  • Number Of Pieces
    1
  • Overall Depth
    2/3 in.
  • Single Part Height
    2/3 in. in
  • Single Part Length
    1 2/3 in.
  • Single Part Width
    1 2/3 in.
  • Tool Weight
    0.09 lbs.
  • Tool Material
    Ball Bearing Steel
  • Tool Width
    7/8 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought