Motion
91 61 160

KNIPEX
91 61 160

6 1/4" Glass Trimming Pliers-Flat Nose
MI ITEM #10652352
MFR #91 61 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
91 61 160

6 1/4" Glass Trimming Pliers-Flat Nose
MI ITEM #10652352
MFR #91 61 160

Mfr description
91 61 160 GLASS FLAT NOSE TRIMMING
  • For trimming glass edges - making lead glass windows - jaw width 3/8".
  • With soft gripping jaws.
  • Special tools steel; forged, oil-hardened.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Width
    3/8 in.
  • Overall Length
    6 1/4 in.
  • Weight
    0.305

Details

  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221005818
  • Material
    Special tool steel, forged, oil-hardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)