Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
91 71 160

6 1/4" Glass Nibbling Pliers
MI ITEM #10652355
MFR #91 71 160

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
91 71 160 GLASS NIBBLING PLIERS
  • For breaking off narrow strips of glass to a scored line - jaw width 5/32".
  • For finishing off glass edges to required profile.
  • Special tools steel; forged, oil-hardened.

Specifications

  • Overall Length
    6 1/4 in.
  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Glass Nibbling Pliers
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Type
    Plastic coating
  • Height
    3/4 in.
  • Insulated
    No
  • Insulated Handle
    No
  • Material
    Special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • Overall Depth
    3/4 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    6 3/8 in.
  • Single Part Width
    6 3/8 in.
  • Tool Weight
    0.32 lbs.
  • Tool Width
    2 in.
  • Width
    2 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought