Motion
91 92 180

KNIPEX
91 92 180

91 92 180 Specialty Tool - Special tool steel, forged, oil-hardened Material, 7 11/16 in. Length, 2 1/8 in. Width, Red/Blue Color
MI ITEM #10652356
MFR #91 92 180
Price$132.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
91 92 180

91 92 180 Specialty Tool - Special tool steel, forged, oil-hardened Material, 7 11/16 in. Length, 2 1/8 in. Width, Red/Blue Color
MI ITEM #10652356
MFR #91 92 180

Mfr description
"91 92 180 HOG RING PLIERS"
  • For the professional replacement of automotive upholstery to the seat frame compatible with all popular upholstery rings or hog rings.
  • Recessed groove located in the jaws securely hold the hog rings in the proper position before they are crimped.
  • Closing spring holds the pliers closed which allows for the ring to be securely positioned before being compressed.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.16/each

Specifications

Dimensions

  • Length
    7 11/16 in.
  • Weight
    0.435
  • Width
    2 1/8 in.

Details

  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Hog Ring Pliers
  • Harmonization Code
    8203.20.6030
  • Manufacturer Upc Number
    843221022075
  • Material
    Special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221022075

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)