Motion
90 31 02 SBA

KNIPEX
90 31 02 SBA

7" TubiX® Pipe Cutter
MI ITEM #10652357
MFR #90 31 02 SBA
Price$114.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
90 31 02 SBA

7" TubiX® Pipe Cutter
MI ITEM #10652357
MFR #90 31 02 SBA

Mfr description
90 31 02 SBA TUBIX PIPE CUTTER
  • Use just one hand to push the cutting wheel up to easily cut pipes.
  • QuickLock single-handed quick adjustment enables the cutting wheel to slide to any pipe diameter with a single press of the thumb.
  • Cuts copper, brass, and high-grade steel quickly and easily with diameters from 1/4" to 1 3/8".
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.49/each

Specifications

Dimensions

  • Length
    7 in.
  • Weight
    0.83

Details

  • Color
    Red/Blue
  • Country of Origin
    Spain
  • Description
    TubiX® Pipe Cutter
  • Handle Color
    Red/Blue
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221027605
  • Material
    Cutting wheel: high-grade ball-bearing steel
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)