Motion
90 39 02 V01

KNIPEX
90 39 02 V01

Replacement Cutting Wheel - For Use With: 90 31 02 SBA, Cutting wheel: high-grade ball-bearing steel Material
MI ITEM #10652358
MFR #90 39 02 V01
Price$24.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
90 39 02 V01

Replacement Cutting Wheel - For Use With: 90 31 02 SBA, Cutting wheel: high-grade ball-bearing steel Material
MI ITEM #10652358
MFR #90 39 02 V01

Mfr description
90 39 02 V01 REPLACEMENT CUTTING WHEEL
  • Easy to replace - no tools required.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.12/each

Specifications

Dimensions

  • Overall Depth
    1/4 in.
  • Shipping Weight
    0 lbs. lbs
  • Single Part Height
    1/4 in
  • Single Part Length
    3/4 in
  • Single Part Width
    3/4 in
  • Tool Weight
    0.02 lbs.
  • Tool Width
    3/4 in

Details

  • Description
    Replacement Cutting Wheel and Needle Bearing for 90 31 02 SBA
  • For Use With
    90 31 02 SBA
  • Insulated
    No
  • Insulated Handle
    No
  • Material
    Cutting wheel: high-grade ball-bearing steel
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)