Motion
90 39 02 V02

KNIPEX
90 39 02 V02

3 1/4" Replacement Deburring Tool for 90 31 02 SBA
MI ITEM #10652359
MFR #90 39 02 V02
Price$15.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
90 39 02 V02

3 1/4" Replacement Deburring Tool for 90 31 02 SBA
MI ITEM #10652359
MFR #90 39 02 V02

Mfr description
90 39 02 V02 REPLACEMENT DEBURRING TOOL
  • Replacement deburring tool for TubiX®.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.61/each

Specifications

Dimensions

  • Overall Depth
    1/2 in.
  • Overall Length
    3 1/4 in.
  • Shipping Weight
    0 lbs. lbs
  • Single Part Height
    1/2 in. in
  • Single Part Length
    3 1/8 in.
  • Single Part Width
    3 1/8 in.
  • Tool Weight
    0.01 lbs.
  • Tool Width
    3/4 in.

Details

  • Description
    Replacement Deburring Tool for 90 31 02 SBA
  • For Use With
    90 31 02 SBA
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)