Motion
00 11 V50

KNIPEX
00 11 V50

3/4" LED Magnetic Light
MI ITEM #10652360
MFR #00 11 V50
List Price$25.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 11 V50

3/4" LED Magnetic Light
MI ITEM #10652360
MFR #00 11 V50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.48/each for your price

Overview

Mfr description
00 11 V50 LED MAGNETIC LIGHT
  • Strong, bright and compact LED light provides bright light right where you are working.
  • For illuminating dark working areas.
  • Attached to tool with strong magnets.
  • Approximately 24 hours of lighting, with 2 replaceable button cells (CR1220).
  • Snap hook fastening.
  • Impact resistant plastic housing.

Specifications

  • Material
    Impact resistant plastic
  • Color
    White
  • Manufacturer Upc Number
    843221019495
  • Body Material
    Impact resistant plastic
  • Country of Origin
    Germany
  • Description
    LED Magnetic Light
  • Handle Color
    White
  • Height
    7/16 in.
  • Length
    2 1/8 in.
  • Number Of Pieces
    1
  • Overall Depth
    7/16 in.
  • Single Part Height
    7/16 in. in
  • Single Part Length
    2 1/8 in.
  • Single Part Width
    2 1/8 in.
  • Tool Weight
    0.025 lbs.
  • Tool Width
    7/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text