Overview
Mfr description
00 11 V79 MATERIAL CATCHER FOR 79 02 /
- Material catcher for Electronics Diagonal Cutters: reliably prevents cut material from falling down.
- This is particular important in specific industries that have to avoid FOD (Foreign Object Damage) e.g. in the aerospace industry.
Specifications
- MaterialPlastic
- ColorRed
- Manufacturer Upc Number843221027476
- UPC_NO843221027476
- Body MaterialPlastic
- Country of OriginGermany
- DescriptionMaterial Catcher for 79 02 125 and 79 22 125
- Handle ColorRed
- Number Of Pieces1
- Tool MaterialPlastic
- WarrantyLimited Lifetime
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data