Motion
90 61 16

KNIPEX
90 61 16

10" Notching Pliers
Mi Item #10652362
MFR #90 61 16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
90 61 16

10" Notching Pliers
Mi Item #10652362
MFR #90 61 16

Mfr description
90 61 16 NOTCHING PLIERS
  • Special pliers for notching out recesses in plastic ledges and plastic casing boxes for electric and sanitary installation.
  • Notches can be enlarged by initial and final cut.
  • Capacity from 5/8" to 1 1/4".
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 in.
  • Length
    9 7/8 in.
  • Overall Depth
    1 in.
  • Overall Length
    10 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    9 7/8 in.
  • Single Part Width
    9 7/8 in.
  • Tool Weight
    0.885 lbs.
  • Tool Width
    2 1/4 in.
  • Weight
    0.885

Details

  • Blade Finish
    Black-oxide
  • Body Material
    Special tool steel, rolled, oil-hardened
  • Country of Origin
    Germany
  • Description
    Notching Pliers
  • Handle Color
    Red
  • Handle Material
    Plastic
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Manufacturer Upc Number
    843221014544
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)