Motion
90 25 40

KNIPEX
90 25 40

8 1/4" PVC Pipe Cutter
MI ITEM #10652364
MFR #90 25 40
Price$191.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
90 25 40

8 1/4" PVC Pipe Cutter
MI ITEM #10652364
MFR #90 25 40

Mfr description
90 25 40 PVC PIPE CUTTER
  • For cutting thick walled plastic and composite pipes with diameters from 1" to 1 37/64" (26 - 40 mm).
  • Cuts pipes according to the ratchet principle in several strokes.
  • Self-adapting pipe support positions pipes of various diameters correctly for a rectangular cut.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.35/each

Specifications

Dimensions

  • Length
    8 3/8 in.
  • Weight
    1.11

Details

  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    PVC Pipe Cutter
  • Handle Color
    Red/Blue
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221014438
  • Material
    Blades: special tool steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221014438

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)