Specifications
Dimensions
- Length8 1/2 in.
- Weight0.745
Details
- ColorRed/Blue
- Country of OriginGermany
- DescriptionPVC Pipe Cutter
- Handle ColorRed/Blue
- InsulatedNo
- Insulated HandleNo
- Manufacturer Upc Number843221014421
- MaterialBlades: special tool steel, oil-hardened
- Number Of Pieces1
- UPC_NO843221014421
Overview
Mfr description
90 25 20 PVC PIPE CUTTER
- For cutting composite pipes with diameters of 1/2" to 1" and for cutting flexible corrugated pipes with diameters of 3/4" to 1 3/8".
- Features an opening spring and locking lever.
- Replaceable blades - part number 90 29 01 (composite pipes) or 90 29 02 (protective pipes).
- Capacity - up to 1".
- A calibration arbor can be fitted for Geberit composite pipes with 29/64" and 38/64" (11.5 and 15.0 mm) dia..
- Blades are made of special tool steel, oil-hardened.
- High-grade chrome vanadium electric steel, oil-hardened.