Motion
90 10 185

KNIPEX
90 10 185

7 1/4" Pneumatic Hose Cutter
Mi Item #10652366
MFR #90 10 185
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
90 10 185

7 1/4" Pneumatic Hose Cutter
Mi Item #10652366
MFR #90 10 185

Mfr description
90 10 185 PNEUMATIC HOSE CUTTER
  • For cutting multilayer and pneumatic hoses up to 3/4" outside diameter.
  • Features an opening spring and locking lever.
  • Replaceable blade part number 90 29 01.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    7 1/4 in.
  • Weight
    0.39

Details

  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Pneumatic Hose Cutter
  • Handle Color
    Red
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221027735
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)