Specifications
Dimensions
- Overall Depth1 1/16 in.
- Overall Length11 in.
- Single Part Height1 1/16 in. in
- Single Part Length10 13/16 in.
- Single Part Width10 13/16 in.
- Tool Weight1.035 lbs.
- Tool Width3 1/16 in.
Details
- Blade MaterialSpecial tool steel, oil-hardened
- ColorRed/Blue
- Country of OriginFrance
- DescriptionSheet Metal Nibblers
- Handle ColorRed/Blue
- Handle MaterialMulti-component
- Handle TypeMulti-component
- Harmonization Code8203.20.8000
- InsulatedNo
- Insulated HandleNo
- Manufacturer Upc Number843221010218
- Number Of Pieces1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)